Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22226-CCW/33 https://www.bdiexpress.com/medias/INDSCHBRGXXX-SPHR-2RW-SRB-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NjF8aW1hZ2UvanBlZ3xhR00xTDJoa1l5OHhNREl4TVRRM01EVTBNRGd6TUM5SlRrUlRRMGhDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMUpDWDBORFh6TXdNSGd6TURBdWFuQm58NGFkNGU5ZTc4MDRlMWI3NTE5NWYzZWZkODRlZTMxOGM5MTI4OGI1MDU4YWY5Y2Y1MjVmMDRlNTAzMDYyYTlmZQ
26310470 Spherical Roller Bearings 

SCHEERER BEARING SCHEERER BEARING

22226-CCW/33

Description

22226-CCW/33 SPHERICAL ROLLER BEARING ; 130MM ID X 230MM X 64MM W STEEL CAGE

Spherical Roller Bearing; 130MM Straight Bore; 230MM Outside Diameter; 64MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearings; Steel Cage Material; Open Enclosure; Relubricatable

Part #

22226-CCW/33

BDI #
26310470

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1369.9 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,369.90 / each
$ 1,370.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
11.794
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Through Hardened Steel Race Material
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
26
Long Description
Spherical Roller Bearing; 130MM Straight Bore; 230MM Outside Diameter; 64MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearings; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
9.055 Inch | 230 Millimeter
Bore
5.118 Inch | 130 Millimeter
Width
2.52 Inch | 64 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh