Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22226EXQKW33 C3 https://www.bdiexpress.com/medias/INDNCHBRGXXX-SP-2RW-TPD-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzOHxpbWFnZS9qcGVnfGFHVXlMMmhqWWk4eE1EYzJPVEF4TURreE56UXdOaTlKVGtST1EwaENVa2RZV0ZoZlUxQmZNbEpYWDFSUVJGOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8MzJhYWY4YjcxMWQ5ZTZkNmZjNGYyYmYzMzRiYjkyZGFlZGE1NDU0MGJiOGQ2N2Q1ODUxNWQwNjZkNzEwMzg1Mg
21991844 Spherical Roller Bearings 

NACHI NACHI

22226EXQKW33 C3

Description

22226EXQKW33 C3 SPHERICAL ROLLER BEARING ; 130MM IDX230MM ODX64MM W

Spherical Roller Bearing; 130MM Tapered Bore; 230MM Outside Diameter; 64MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

22226EXQW33KC3

BDI #
21991844

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

689.07 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 689.07 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
13.28
EAN
4991893498561
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3126 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
Weight / LBS
29.32
Long Description
Spherical Roller Bearing; 130MM Tapered Bore; 230MM Outside Diameter; 64MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
9.055 Inch | 230 Millimeter
Adapter Part Number
SNW3126 H3126 HA3126 HE3126 (Specify bore) Inch | H3126 (Specify bore) Millimeter
Width
2.52 Inch | 64 Millimeter
Bore
5.118 Inch | 130 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh