https://www.bdiexpress.com/medias/INDNTNBRGSPX-2RW-TPD-OPN-BRS-RL-LH-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg3NjB8aW1hZ2UvanBlZ3xhR1EzTDJnek55OHhNRFV4TXpneU1UQTBNRFkzTUM5SlRrUk9WRTVDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1YMHhJWHpNd01IZ3pNREF1YW5CbnwxOTdjNWFhNWUwYTQwZTgxYWEwZTgwYzMyNzE3ZTZkMGRhMDBiMGMzYmViZDZlM2E1MjE0NTQxZDU3NmIwOWVm
https://www.bdiexpress.com/medias/INDNTNBRGSPX-2RW-TPD-OPN-BRS-RL-LH-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg3NjB8aW1hZ2UvanBlZ3xhR1EzTDJnek55OHhNRFV4TXpneU1UQTBNRFkzTUM5SlRrUk9WRTVDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1YMHhJWHpNd01IZ3pNREF1YW5CbnwxOTdjNWFhNWUwYTQwZTgxYWEwZTgwYzMyNzE3ZTZkMGRhMDBiMGMzYmViZDZlM2E1MjE0NTQxZDU3NmIwOWVm
NTN
NTN
22238EMKW33C4
NTN NTN
Description
22238EMKW33C4 SPHR RLR BRG ; 190MMX340MMX92MM TAPRD BORE
Spherical Roller Bearing; 190MM Tapered Bore; 340MM Outside Diameter; 92MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22238EMKW33C4
BDI #
17140267
Details
4282.74
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22238EMKW33C4/p/17140267
Your Price
$ 4,282.74 / each
$ 4,283.00 / each BDIExpress
$ 4,283.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
35.58
EAN
4550253103561
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3138 (Specify bore)
Withdrawal Nut
HN42
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
76.941
Long Description
Spherical Roller Bearing; 190MM Tapered Bore; 340MM Outside Diameter; 92MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW3138 H3138 HA3138 HE3138 (Specify bore) Inch | H3138 (Specify bore) Millimeter
Width
3.622 Inch | 92 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Bore
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

