

SKF
SKF
22334 CCK/W33
SKF SKF
Description
22334 CCK/W33 SPHR ROLLER BRG
Spherical Roller Bearing; 170MM Tapered Bore; 360MM Outside Diameter; 120MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22334 CCK/W33
BDI #
1265013

Details
6113.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22334-CCK-W33/p/1265013
Your Price
$ 6,113.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
59.3
EAN
7316576601507
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2334 (Specify bore)
Withdrawal Nut
KM38
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
132.939
Long Description
Spherical Roller Bearing; 170MM Tapered Bore; 360MM Outside Diameter; 120MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
6.693 Inch | 170 Millimeter
Width
4.724 Inch | 120 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Adapter Part Number
SNW134 H2334 HA2334 HE2334 (Specify bore) Inch | H2334 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh