

SKF
SKF
230/710 CAK/C08W507
SKF SKF
Description
230/710 CAK/C08W507 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 710MM Tapered Bore; 1030MM Outside Diameter; 236MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/710 CAK/C08W507
BDI #
1247087

Details
206592.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-710-CAK-C08W507/p/1247087
Your Price
$ 206,592.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
730.874
EAN
7316577654748
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H30/710HG (Specify bore)
Withdrawal Sleeve
AH30/710 (Specify bore)
Withdrawal Nut
HM30/750
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
1611.577
Long Description
Spherical Roller Bearing; 710MM Tapered Bore; 1030MM Outside Diameter; 236MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
40.551 Inch | 1030 Millimeter
Bore
27.953 Inch | 710 Millimeter
Width
9.291 Inch | 236 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh