Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23036EMW33C3 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-BRS-CG-EMW33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTN8aW1hZ2UvanBlZ3xhRGd4TDJnNU9DOHhNRGd5TVRJek9Ua3pNRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmUWxKVExVTkhYMFZOVnpNelh6TXdNSGd6TURBdWFuQm58MzhlNWJmOTg2MmIyZDU4NTNiMGYzZjIzZjdkNzRiOWUzN2RiZTBlMjllMzZlYThmZDY3NzhlM2FkMDI1MmY5Nw
20054096 Spherical Roller Bearings 

TIMKEN TIMKEN

23036EMW33C3

Description

23036EMW33C3 SPHERICAL RLR BRG ; 180MM ID 280MM OD 74MM WD

Spherical Roller Bearing; 180MM Straight Bore; 280MM Outside Diameter; 74MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

23036EMW33C3

BDI #
20054096

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3648.9295 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,648.93 / each
$ 3,648.93 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
16.797
EAN
0087796024311
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 180MM Straight Bore; 280MM Outside Diameter; 74MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
11.024 Inch | 280 Millimeter
Bore
7.087 Inch | 180 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
2.913 Inch | 74 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh