https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-TPD-OPN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NDd8aW1hZ2UvanBlZ3xhRFZtTDJneE5pOHhNREl4TVRrMU1qazROREE1TkM5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VscGZNekF3ZURNd01DNXFjR2N8YmNjZmQwZDQ2MzAwZjNlOTRmM2I3ZTdkNTY5MmRiMmY3ODU5YjNlOTU2MDY1MjMzYjllMTFlNDQ4N2ExZGNjOQ
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-TPD-OPN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NDd8aW1hZ2UvanBlZ3xhRFZtTDJneE5pOHhNREl4TVRrMU1qazROREE1TkM5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VscGZNekF3ZURNd01DNXFjR2N8YmNjZmQwZDQ2MzAwZjNlOTRmM2I3ZTdkNTY5MmRiMmY3ODU5YjNlOTU2MDY1MjMzYjllMTFlNDQ4N2ExZGNjOQ
TIMKEN
TIMKEN
23084KYMBW915C08
TIMKEN TIMKEN
Description
23084KYMBW915C08 SPHERICAL RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 420MM Tapered Bore; 620MM Outside Diameter; 150MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Part #
23084KYMBW915C08
BDI #
1318261
Details
60237.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23084KYMBW915C08/p/1318261
Your Price
$ 60,237.49 / each
$ 60,238.00 / each BDIExpress
$ 60,238.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
150.924
EAN
0087796300644
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
AH3084G AOH3084G (Specify bore)
Withdrawal Nut
HM3084
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
333.4
Long Description
Spherical Roller Bearing; 420MM Tapered Bore; 620MM Outside Diameter; 150MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Bore
16.535 Inch | 420 Millimeter
Adapter Part Number
SNP3084 H3084 (Specify bore) Inch | H3084 OH3084H (Specify bore) Millimeter
Outside Diameter
24.409 Inch | 620 Millimeter
Width
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

