Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

231/530KYMBW905C4 https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-TPD-OPN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NDd8aW1hZ2UvanBlZ3xhRFZtTDJneE5pOHhNREl4TVRrMU1qazROREE1TkM5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VscGZNekF3ZURNd01DNXFjR2N8YmNjZmQwZDQ2MzAwZjNlOTRmM2I3ZTdkNTY5MmRiMmY3ODU5YjNlOTU2MDY1MjMzYjllMTFlNDQ4N2ExZGNjOQ
20055189 Spherical Roller Bearings 

TIMKEN TIMKEN

231/530KYMBW905C4

Description

231/530KYMBW905C4 SPHERICAL RLR BRG ; POR

Spherical Roller Bearing; 530MM Tapered Bore; 870MM Outside Diameter; 272MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable

Part #

231/530KYMBW905C4

BDI #
20055189

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

137699.26 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 137,699.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
637.251
EAN
0087796141308
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
AOH31/530 (Specify bore)
Withdrawal Nut
HM31/560
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 530MM Tapered Bore; 870MM Outside Diameter; 272MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Width
10.709 Inch | 272 Millimeter
Outside Diameter
34.252 Inch | 870 Millimeter
Adapter Part Number
SNP31/530 (Specify bore) Inch | OH31/530H (Specify bore) Millimeter
Bore
20.866 Inch | 530 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh