

TIMKEN
TIMKEN
23144KEJW40IW534C4
TIMKEN TIMKEN
Description
23144KEJW40IW534C4 SPHERICAL RLR BRG
Spherical Roller Bearing; 220MM Tapered Bore; 370MM Outside Diameter; 120MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23144KEJW40IW534C4
BDI #
20351945

Details
9343.325700000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23144KEJW40IW534C4/p/20351945
Your Price
$ 9,343.33 / each
$ 9,343.33 / each BDIExpress
$ 9,343.33 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
48.608
EAN
0087796358195
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3144 AOH3144 (Specify bore)
Withdrawal Nut
HM44T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Carburized Steel Inner Ring | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 220MM Tapered Bore; 370MM Outside Diameter; 120MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
8.661 Inch | 220 Millimeter
Width
4.724 Inch | 120 Millimeter
Outside Diameter
14.567 Inch | 370 Millimeter
Adapter Part Number
SNW3144 H3144 (Specify bore) Inch | H3144 OH3144H (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh