

SCHEERER BEARING
SCHEERER BEARING
23160-101 C/2
SCHEERER BEARING SCHEERER BEARING
Description
23160-101 C/2 SPHERICAL ROLLER BEARING, C/2 (SMARTCATALOG)
Spherical Roller Bearing; 300MM Straight Bore; 500MM Outside Diameter; 158MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23160-101 C/2
BDI #
27455139

Details
16836.1019
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23160-101-C-2/p/27455139
Your Price
$ 16,836.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
291
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
291
Long Description
Spherical Roller Bearing; 300MM Straight Bore; 500MM Outside Diameter; 158MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
19.685 Inch | 500 Millimeter
Width
6.22 Inch | 158 Millimeter
Bore
11.811 Inch | 300 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh