https://www.bdiexpress.com/medias/INDSCHBRGXXX-SPHR-2RW-SRB-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NjF8aW1hZ2UvanBlZ3xhR00xTDJoa1l5OHhNREl4TVRRM01EVTBNRGd6TUM5SlRrUlRRMGhDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMUpDWDBORFh6TXdNSGd6TURBdWFuQm58NGFkNGU5ZTc4MDRlMWI3NTE5NWYzZWZkODRlZTMxOGM5MTI4OGI1MDU4YWY5Y2Y1MjVmMDRlNTAzMDYyYTlmZQ
https://www.bdiexpress.com/medias/INDSCHBRGXXX-SPHR-2RW-SRB-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NjF8aW1hZ2UvanBlZ3xhR00xTDJoa1l5OHhNREl4TVRRM01EVTBNRGd6TUM5SlRrUlRRMGhDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMUpDWDBORFh6TXdNSGd6TURBdWFuQm58NGFkNGU5ZTc4MDRlMWI3NTE5NWYzZWZkODRlZTMxOGM5MTI4OGI1MDU4YWY5Y2Y1MjVmMDRlNTAzMDYyYTlmZQ
SCHEERER BEARING
SCHEERER BEARING
23164-KMB1 C/3
SCHEERER BEARING SCHEERER BEARING
Description
23164-KMB1 C/3 SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 320MM Tapered Bore; 540MM Outside Diameter; 176MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearings; Brass Cage Material; Open Enclosure; Not Relubricatable
Part #
23164-KMB1 C/3
BDI #
26316206
Details
18449.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23164-KMB1-C-3/p/26316206
Your Price
$ 18,449.36 / each
$ 18,450.00 / each BDIExpress
$ 18,450.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
171.005
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Through Hardened Steel Race Material
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
377
Long Description
Spherical Roller Bearing; 320MM Tapered Bore; 540MM Outside Diameter; 176MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearings; Brass Cage Material; Open Enclosure; Not Relubricatable
Bore
12.598 Inch | 320 Millimeter
Outside Diameter
21.26 Inch | 540 Millimeter
Width
6.929 Inch | 176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

