Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23248EW33KC3 https://www.bdiexpress.com/medias/INDNCHBRGXXX-SPHR-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MzZ8aW1hZ2UvanBlZ3xhRGRpTDJnNE15OHhNRFEzT1RFd01UY3pPVEF6T0M5SlRrUk9RMGhDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw2NGMzZjk2ZjBjNmU3YzBiZjkwN2IxY2I5MmQ3MDhlNGIzYjYwMWM4Y2NkNGI5NGRhMGQ3MTcxMTc3YjMyZWJm
664459 Spherical Roller Bearings 

NACHI NACHI

23248EW33KC3

Description

23248EW33KC3 SPHERICAL ROLLER BEARING ; POR

Spherical Roller Bearing; 240MM Tapered Bore; 440MM Outside Diameter; 160MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

23248EW33KC3

BDI #
664459

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10420.21002493 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,420.21 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
108.856
EAN
4991893856514
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2348 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
Manufacturer Item Number
23248 EW33K C3 BNLZ
Weight / LBS
240.3
Long Description
Spherical Roller Bearing; 240MM Tapered Bore; 440MM Outside Diameter; 160MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
17.323 Inch | 440 Millimeter
Width
6.299 Inch | 160 Millimeter
Bore
9.449 Inch | 240 Millimeter
Adapter Part Number
SNW148 H2348 (Specify bore) Inch | H2348 (Specify bore) Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh