Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23272KYMBW33W45A https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SP-2R-TPD-OPN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Njd8aW1hZ2UvanBlZ3xhRGs1TDJoaU1DOHhNVEF3TkRFME1Ea3hNalkzTUM5TlJsSlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VsTmZNekF3ZURNd01DNXFjR2N8ZDlkYjUxYmZiNzI5Y2IzYmU5NDMxNTQ1Zjc2YjYwNDRkYzI5ZWY5MmJiYjAyYWVhYTlhZjExMmZjZjkzNTEwNg
28632632 Spherical Roller Bearings 

TIMKEN TIMKEN

23272KYMBW33W45A

Description

23272KYMBW33W45A SPHERICAL ROLLER BRG (SMARTCATALOG)

Spherical Roller Bearing; 360MM Tapered Bore; 650MM Outside Diameter; 232MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable

Part #

23272KYMBW33W45A

BDI #
28632632

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

61578.31 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 61,578.31 / each
$ 75,456.49 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
1
EAN
087796365360
Weight / US pound
722.16
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Machined Finger Cage | ISO P0 Precision
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
722.16
Long Description
Spherical Roller Bearing; 360MM Tapered Bore; 650MM Outside Diameter; 232MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Width
9.134 Inch | 232 Millimeter
Outside Diameter
25.591 Inch | 650 Millimeter
Bore
14.173 Inch | 360 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh