

SKF
SKF
239/530 CAK/C08W507
SKF SKF
Description
239/530 CAK/C08W507 SPHR ROLLER BRG
Spherical Roller Bearing; 530MM Tapered Bore; 710MM Outside Diameter; 136MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/530 CAK/C08W507
BDI #
1248056

Details
76487.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-530-CAK-C08W507/p/1248056
Your Price
$ 76,487.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
189
EAN
7316577650634
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H39/530 (Specify bore)
Withdrawal Sleeve
AH39/530 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
404.989
Long Description
Spherical Roller Bearing; 530MM Tapered Bore; 710MM Outside Diameter; 136MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
27.953 Inch | 710 Millimeter
Bore
20.866 Inch | 530 Millimeter
Width
5.354 Inch | 136 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh