https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-STR-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI5MzF8aW1hZ2UvanBlZ3xhRFUyTDJnNVlpOHhNRFV4TXpneU16QXdOamMxTUM5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDczYjZlMDk3OTg0YzYwOGY3NTc5ZmQ1YWZiYjNmNDkyYjNkYzkxMjk3YzAwZTAwNzE3NjY1N2NlYTVmYTU4ZDc
FAG
FAG
239/800-B-MB1-H140
FAG FAG
Description
239/800-B-MB1-H140 SPHERICAL ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 800MM Straight Bore; 1060MM Outside Diameter; 195MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/800-B-MB1-H140
BDI #
1140911
Details
155961.08732145999
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-800-B-MB1-H140/p/1140911
Your Price
$ 155,961.09 / each
$ 165,509.74 / each BDIExpress
$ 165,509.74 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
525.1
EAN
4054369541632
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1157.64734
Long Description
Spherical Roller Bearing; 800MM Straight Bore; 1060MM Outside Diameter; 195MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
7.677 Inch | 195 Millimeter
Outside Diameter
41.732 Inch | 1060 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
31.496 Inch | 800 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh