https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-STR-OPN-BRZ-GR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxMjZ8aW1hZ2UvanBlZ3xhREkwTDJoak9DOHhNRFF4T0RZMk56ZzRNRFEzT0M5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5Q1VscGZSMUpmTXpBd2VETXdNQzVxY0djfDU3Y2Y5ZWMwZDhmMjczYzM2YTMyMjMzODE0NGI4NjQ2MDhlZDA4NjFmN2VmNjE0NGMyYjcwZGNiYzNlM2ZlMmY
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-STR-OPN-BRZ-GR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxMjZ8aW1hZ2UvanBlZ3xhREkwTDJoak9DOHhNRFF4T0RZMk56ZzRNRFEzT0M5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5Q1VscGZSMUpmTXpBd2VETXdNQzVxY0djfDU3Y2Y5ZWMwZDhmMjczYzM2YTMyMjMzODE0NGI4NjQ2MDhlZDA4NjFmN2VmNjE0NGMyYjcwZGNiYzNlM2ZlMmY
TIMKEN
TIMKEN
24038EMW33
TIMKEN TIMKEN
Description
24038EMW33 SPHERICAL RLR BRG
Spherical Roller Bearing; 190MM Straight Bore; 290MM Outside Diameter; 100MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24038EMW33
BDI #
20054342
Details
6414.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24038EMW33/p/20054342
Your Price
$ 6,414.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
23.818
EAN
0087796032668
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
52.51
Long Description
Spherical Roller Bearing; 190MM Straight Bore; 290MM Outside Diameter; 100MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
11.417 Inch | 290 Millimeter
Bore
7.48 Inch | 190 Millimeter
Width
3.937 Inch | 100 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

