https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-YMB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMzR8aW1hZ2UvanBlZ3xhR1ZtTDJnMVl5OHhNRGd5TVRRNE1UY3lOVGs0TWk5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmV1UxQ1h6TXdNSGd6TURBdWFuQm58N2NjMjI1N2ZmODZhYjJiMzY3ZTA2NmJlYTYwNWVlY2Y5MzJiYjRiMjdhMDg4MWJjOTE4YjNiOWZhZWUxY2UwYw
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-YMB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMzR8aW1hZ2UvanBlZ3xhR1ZtTDJnMVl5OHhNRGd5TVRRNE1UY3lOVGs0TWk5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmV1UxQ1h6TXdNSGd6TURBdWFuQm58N2NjMjI1N2ZmODZhYjJiMzY3ZTA2NmJlYTYwNWVlY2Y5MzJiYjRiMjdhMDg4MWJjOTE4YjNiOWZhZWUxY2UwYw
TIMKEN
TIMKEN
24164KEMBW33W45AC2
TIMKEN TIMKEN
Description
24164KEMBW33W45AC2 SPHERICAL RLR BRG ; NON-RETURNABLE 320MM ID 540MM 218MM
Spherical Roller Bearing; 320MM Tapered Bore; 540MM Outside Diameter; 218MM Width; C2-Snug Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24164KEMBW33W45AC2
BDI #
22838667
Details
56663.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24164KEMBW33W45AC2/p/22838667
Your Price
$ 56,663.39 / each
$ 56,664.00 / each BDIExpress
$ 56,664.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
201.177
EAN
0087796233652
Product Group - BDI
B04311
Internal Clearance
C2-Snug
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH24164 AOH24164 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
447.5
Long Description
Spherical Roller Bearing; 320MM Tapered Bore; 540MM Outside Diameter; 218MM Width; C2-Snug Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
12.598 Inch | 320 Millimeter
Outside Diameter
21.26 Inch | 540 Millimeter
Width
8.583 Inch | 218 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

