Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24188 ECAK30/C3W33 https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPHR-2RW-TPD-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NzN8aW1hZ2UvanBlZ3xhRE0yTDJnNFpTOHhNRE14TURRMU5UUTFPVGczTUM5SlRrUlRTMFpDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEpUWHpNd01IZ3pNREF1YW5Cbnw0NTExZjY5Y2JjMThiNWEzY2EwNWUzNTY2MGE4N2I1ZTMxZTNmMDU5Y2RhOWFlNTQ0NGMzMDRjYWZiMmU4ZTBh
1269396 Spherical Roller Bearings 

SKF SKF

24188 ECAK30/C3W33

Description

24188 ECAK30/C3W33 SPHR ROLLER BRG

Spherical Roller Bearing; 440MM Tapered Bore; 720MM Outside Diameter; 280MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

24188 ECAK30/C3W33

BDI #
1269396

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

120560.86 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 120,560.86 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
480.67
EAN
7316577730039
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH24188 AOH24188 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
161.084
Long Description
Spherical Roller Bearing; 440MM Tapered Bore; 720MM Outside Diameter; 280MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
28.346 Inch | 720 Millimeter
Width
11.024 Inch | 280 Millimeter
Bore
17.323 Inch | 440 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh