https://www.bdiexpress.com/medias/INDXXXXXXXXX-25116586-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc4MjJ8aW1hZ2UvanBlZ3xhREpqTDJoak5TOHhNREEzTmpZeE5qZ3hPRGN4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRZMU9EWmZNekF3V0RNd01DNXFjR2N8M2Y4NmM4OTkzYTg3NGNkYmMwZDcwYmZhMWVhMDFmZjYzZjI1YmUwNmM4YjAwYmE0MDY3NGZlMzA4OWRlNGU1Mw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25116586-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc4MjJ8aW1hZ2UvanBlZ3xhREpqTDJoak5TOHhNREEzTmpZeE5qZ3hPRGN4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRZMU9EWmZNekF3V0RNd01DNXFjR2N8M2Y4NmM4OTkzYTg3NGNkYmMwZDcwYmZhMWVhMDFmZjYzZjI1YmUwNmM4YjAwYmE0MDY3NGZlMzA4OWRlNGU1Mw
PEER BEARING
PEER BEARING
15123/245
PEER BEARING PEER BEARING
Description
PER.15123/245 TAPERED ROLLER BRG CONE ; 1.25" IDX0.75" WD
Tapered Roller Bearing Assembly; Single Row; 31.75MM Bore; 62MM Outside Diameter; 18.161MM Width
Part #
15123/245(S)
BDI #
25116590
Details
38.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/15123-245/p/25116590
Your Price
$ 38.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.238
EAN
1200106097730
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.00
Noun
Assembly
Keyword String
Tapered Roller Bearing
Manufacturer URL
https://www.peerbearing.com
Product Detail
Tapered Roller Bearing Assembly
Product Specification
Single Row; 31.75MM Bore; 62MM Outside Diameter; 18.161MM Width
Long Description
Tapered Roller Bearing Assembly; Single Row; 31.75MM Bore; 62MM Outside Diameter; 18.161MM Width

