Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

254KV3553BGAS3CG170 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-4RW-KV-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwODR8aW1hZ2UvanBlZ3xhRGxrTDJoak9TOHhNRGcyTURVMk9UWTVNREUwTWk5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWODBVbGRmUzFaZk16QXdlRE13TUM1cWNHY3xiMjM3Y2ZlMGYyNDRiYWE1YWE0NzlmYTY1OWRmZmI3NzFkODQ4NjA1ZGJlZTZkMWMxYTVkNDBlYzUzYzhmOGJl
25921349 Tapered Roller Bearing Assemblies 

NSK NSK

254KV3553BGAS3CG170

Description

254KV3553BGAS3CG170 TPRD RLR BRG ASSY ; 254MM DIA BORE 358.775MM OD 269.875MM W

Tapered Roller Bearing Assembly; Standard Precision; 254MM Bore; 358.775MM Outside Diameter; 269.875MM Assembly Width; Quadruple Row of Rollers

Part #

254KV3553BGAS3CG170

BDI #
25921349

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

19826.0786 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 19,826.08 / each
$ 19,826.08 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
EAN
0029176908378
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
190.336
Product Detail
Tapered Roller Bearing Assembly
Product Specification
Standard Precision; 254MM Bore; 358.775MM Outside Diameter; 269.875MM Assembly Width; Quadruple Row of Rollers
Long Description
Tapered Roller Bearing Assembly; Standard Precision; 254MM Bore; 358.775MM Outside Diameter; 269.875MM Assembly Width; Quadruple Row of Rollers