Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

28150-90016 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
1329801 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

28150-90016

Description

28150-90016 TAPERED ROLLER BEARING ASSY ; POR NON RETURNABLE SINGLE ROW PREC 4 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28150; 1-1/2" Bore; 3" Outside Diameter; 13/16" Width; Single Row

Part #

28150-90016

BDI #
1329801

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

868.42 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 868.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.402
EAN
0053893229652
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
28150
Assembly Number
90016
Assembly Components
28150 (1) | 28300 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
28150-90016
Weight / LBS
0.927
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28150; 1-1/2" Bore; 3" Outside Diameter; 13/16" Width; Single Row
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Assembly Width
0.813 Inch | 20.65 Millimeter