

TIMKEN
TIMKEN
30205M-90KA2
TIMKEN TIMKEN
Description
30205M-90KA2 TAPERED ROLLER BEARING ; METRIC 2TS ASSY 4 OD
Tapered Roller Bearing Assembly; Class K Precision; Basic Number 30205M; 25MM Bore; 52MM Outside Diameter; 35.675MM Width; Double Row
Part #
30205M-90KA2
BDI #
1336412

Details
140.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30205M-90KA2/p/1336412
Your Price
$ 140.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.337
EAN
0053893261553
Product Group - BDI
B04334
Precision Class
Class K
Component
Assembly
Basic Number
30205M
Assembly Number
90KA2
Assembly Components
30205M-90KM1 (2) | X30205M-K0025 (1) | Y30205M-K06C3 (1) | K167374-20000 (1) | K167375R-20000 (1)
End Play
0.305
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.744
Long Description
Tapered Roller Bearing Assembly; Class K Precision; Basic Number 30205M; 25MM Bore; 52MM Outside Diameter; 35.675MM Width; Double Row
Bore
0.984 Inch | 25 Millimeter
Assembly Width
1.405 Inch | 35.675 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter