BDI APPROVED BEARING
BDI APPROVED BEARING
30207
BDI APPROVED BEARING BDI APPROVED BEARING
Description
30207
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30207; 35MM Bore; 72MM Outside Diameter; 18.25MM Width; Single Row
Part #
30207
BDI #
1463599

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30207/p/1463599
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B00308
Precision Class
Standard
Component
Assembly
Basic Number
30207
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30207; 35MM Bore; 72MM Outside Diameter; 18.25MM Width; Single Row
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.378 Inch | 35 Millimeter
Assembly Width
0.719 Inch | 18.25 Millimeter