Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30211JR https://www.bdiexpress.com/medias/INDIKOBRGXXX-552017-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjF8aW1hZ2UvanBlZ3xhRFF4TDJnNU55OHhNREUwTVRjNE5URXlPRGs1TUM5SlRrUkpTMDlDVWtkWVdGaGZOVFV5TURFM1h6TXdNRmd6TURBdWFuQm58ZTVjYzdlNDQwZWE1M2ZjZmJmZGNlYWU5YTc3Zjk0YjRlNGUxNDJlMjdhNGJhYmYyNmZmNzk2N2U5MTI4OGJjNw
552250 Tapered Roller Bearing Assemblies 

KOYO KOYO

30211JR

Description

30211JR TAPERED ROLLER BEARING ; ASSEMBLY PRECISION 55MM BORE 100MM OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30211; 55MM Bore; 100MM Outside Diameter; 22.75MM Width; Single Row

Part #

30211JR

BDI #
552250

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

76.22 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 76.22 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.73
EAN
0605790384653
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30211
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
30211JR
Weight / LBS
1.614
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30211; 55MM Bore; 100MM Outside Diameter; 22.75MM Width; Single Row
Bore
2.165 Inch | 55 Millimeter
Assembly Width
0.896 Inch | 22.75 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter