Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31312-XL https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
1143612 Tapered Roller Bearing Assemblies 

FAG FAG

31312-XL

Description

31312-XL X-LIFE BEARING ASSY ; TAPERED RLR 60MM X 130MM

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31312; 60MM Bore; 130MM Outside Diameter; 33.5MM Width; Single Row

Part #

31312-XL

BDI #
1143612

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

338.83 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 338.83 / each BDIExpress
QTY

Inventory

Total: 1

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.937
EAN
4054371750114
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31312
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
31312A
Weight / LBS
4.784
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31312; 60MM Bore; 130MM Outside Diameter; 33.5MM Width; Single Row
Bore
2.362 Inch | 60 Millimeter
Assembly Width
1.319 Inch | 33.5 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter