Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31315-XL-DF-A100-140 https://www.bdiexpress.com/medias/INDFAGBRGXXX-TR-ASSY-3131-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczNTd8aW1hZ2UvanBlZ3xhRE0wTDJoalpTOHhNRFV4T0RRME16UTFPRFU1TUM5SlRrUkdRVWRDVWtkWVdGaGZWRkpmUVZOVFdWOHpNVE14WHpNd01IZ3pNREF1YW5Cbnw5OGRkMDBiYjE3ZWEwOGFhYTI4MzNkNWIzZmI0NDM3NTQ5OWYxYzBkN2MyY2MyMGU1ZGU4OGQwNDQzMDQ2Mjg2
24321050 Tapered Roller Bearing Assemblies 

FAG FAG

31315-XL-DF-A100-140

Description

31315-XL-DF-A100-140 X-LIFE BEARING ASSY ; TAPERED RLR 75MM X 160MM

Tapered Roller Bearing Assembly; 160MM Outside Diameter

Part #

31315-XL-DF-A100-140

BDI #
24321050

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1195.87 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,195.87 / each BDIExpress
QTY

Inventory

Total: 1

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.338
EAN
4054371608491
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
16.178
Product Detail
Tapered Roller Bearing Assembly
Product Specification
160MM Outside Diameter
Long Description
Tapered Roller Bearing Assembly; 160MM Outside Diameter