

ROLLWAY BEARING
ROLLWAY BEARING
32034 X
ROLLWAY BEARING ROLLWAY BEARING
Description
32034 X TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32034; 170MM Bore; 260MM Outside Diameter; 57MM Width; Single Row
Part #
32034 X
BDI #
24005371

Details
2149.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32034-X/p/24005371
Your Price
$ 2,149.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
14.4
EAN
0637410071049
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32034
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
31.75
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32034; 170MM Bore; 260MM Outside Diameter; 57MM Width; Single Row
Bore
6.693 Inch | 170 Millimeter
Assembly Width
2.244 Inch | 57 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter