https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TRITAN
TRITAN
32219
TRITAN TRITAN
Description
32219 TAPERED ROLLER BEARING ASSEMBLY ; 95MM ID X 170MM OD X 45.5MM WD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32219; 95MM Bore; 170MM Outside Diameter; 45.5MM Width; Single Row
Part #
2101062076
BDI #
21434730
Details
287.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32219/p/21434730
Your Price
$ 287.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.001
EAN
0888569089403
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32219
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.tritanpt.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32219; 95MM Bore; 170MM Outside Diameter; 45.5MM Width; Single Row
Outside Diameter
6.693 Inch | 170 Millimeter
Assembly Width
1.791 Inch | 45.5 Millimeter
Bore
3.74 Inch | 95 Millimeter
