Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32220M-90KM6 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
24619595 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

32220M-90KM6

Description

32220M-90KM6 TAPERED ROLLER BEARING ; METRIC 2TS ASSY 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32220; 100MM Bore; 180MM Outside Diameter; 49MM Width; Single Row

Part #

32220M-90KM6

BDI #
24619595

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2463.56 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,463.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.639
EAN
0053893072739
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32220
Assembly Number
90KM6
Assembly Components
X32220M (1) | Y32220M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Precision | Medium Series
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
27.86
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32220; 100MM Bore; 180MM Outside Diameter; 49MM Width; Single Row
Outside Diameter
7.087 Inch | 180 Millimeter
Assembly Width
1.929 Inch | 49 Millimeter
Bore
3.937 Inch | 100 Millimeter