Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32240-J2 https://www.bdiexpress.com/medias/INDSCEBRGXXX-TR-ASSY-1RW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMTJ8aW1hZ2UvanBlZ3xhR1V4TDJnMU1DOHhNRFV4T0RRMU56WXhORE0yTmk5SlRrUlRRMFZDVWtkWVdGaGZWRkpmUVZOVFdWOHhVbGRmTXpBd2VETXdNQzVxY0djfDIxZTZlMzI5ODhlOWE2ZjdlODE2MDE2NjA2ZGNlY2M2ZjllOGJiZmYwZWIwYjc3YmVmZWE2MjNiNDdiMzk5MGU
27635689 Tapered Roller Bearing Assemblies 

SCHEERER BEARING SCHEERER BEARING

32240-J2

Description

32240-J2 TAPERED ROLLER BEARING ; 200MM ID 360MM OD 104MM WD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32240; 7.87" Bore; 14.17" Outside Diameter; 4.09" Width; Single Row

Part #

32240-J2

BDI #
27635689

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32240
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Open Enclosure | Brass Cage | 52100/100CR6 Steel Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
106
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32240; 7.87" Bore; 14.17" Outside Diameter; 4.09" Width; Single Row
Outside Diameter
14.17 Inch | 359.918 Millimeter
Assembly Width
4.09 Inch | 103.886 Millimeter
Bore
7.87 Inch | 199.898 Millimeter