

FAG
FAG
33216
FAG FAG
Description
33216 TAPERED ROLLER BEARING ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33216; 80MM Bore; 140MM Outside Diameter; 46MM Width; Single Row
Part #
33216
BDI #
1144336

Details
296.64
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33216/p/1144336
Your Price
$ 296.64 / each
$ 297.00 / each BDIExpress
$ 297.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.92
EAN
4064328352971
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33216
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
33216
Weight / LBS
7.121
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33216; 80MM Bore; 140MM Outside Diameter; 46MM Width; Single Row
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Assembly Width
1.811 Inch | 46 Millimeter