https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
TIMKEN
TIMKEN
33287-90110
TIMKEN TIMKEN
Description
33287-90110 TAPERED ROLLER BEARING ; METRIC 2TS ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33287; 2-7/8" Bore; 4-5/8" Outside Diameter; 2-3/8" Width; Double Row
Part #
33287-90110
BDI #
1337174
Details
589.16
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33287-90110/p/1337174
Your Price
$ 589.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.409
EAN
0053893263410
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33287
Assembly Number
90110
Assembly Components
33287 (2) | 33462 (2) | Y5S-33462 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33287-90110
Weight / LBS
5.497
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33287; 2-7/8" Bore; 4-5/8" Outside Diameter; 2-3/8" Width; Double Row
Outside Diameter
4.625 Inch | 117.475 Millimeter
Assembly Width
2.375 Inch | 60.325 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
