

TIMKEN
TIMKEN
36690-906A8
TIMKEN TIMKEN
Description
36690-906A8 TAPERED ROLLER BEARING ASSY ; POR NON RETURNABLE SINGLE PREC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 36690; 5-3/4" Bore; 7-5/8" Outside Diameter; 1-1/8" Width; Single Row
Part #
36690-906A8
BDI #
1338145

Details
16539.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/36690-906A8/p/1338145
Your Price
$ 16,539.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.24
EAN
0053893807171
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
36690
Assembly Number
906A8
Assembly Components
36690 (1) | 36620 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
36690-906A8
Weight / LBS
5.228
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 36690; 5-3/4" Bore; 7-5/8" Outside Diameter; 1-1/8" Width; Single Row
Outside Diameter
7.625 Inch | 193.675 Millimeter
Assembly Width
1.125 Inch | 28.58 Millimeter
Bore
5.75 Inch | 146.05 Millimeter