https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
386A-90335
TIMKEN TIMKEN
Description
386A-90335 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 386; 1-7/8" Bore; 3.937" Outside Diameter; 1.937" Width; Double Row
Part #
386A-90335
BDI #
1338790
Details
2193.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/386A-90335/p/1338790
Your Price
$ 2,193.90 / each
$ 2,194.00 / each BDIExpress
$ 2,194.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.679
EAN
0053893021157
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
386
Assembly Number
90335
Assembly Components
386A (2) | 384ED (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
386A-90335
Weight / LBS
3.857
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 386; 1-7/8" Bore; 3.937" Outside Diameter; 1.937" Width; Double Row
Assembly Width
1.937 Inch | 49.2 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
