https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
3877-902A2
TIMKEN TIMKEN
Description
3877-902A2 TAPERED ROLLER BEARING ; TWO-1-ROW ASSY 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3877; 1-5/8" Bore; 3-3/8" Outside Diameter; 2-3/8" Width; Double Row
Part #
3877-902A2
BDI #
1338819
Details
404.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3877-902A2/p/1338819
Your Price
$ 404.79 / each
$ 405.00 / each BDIExpress
$ 405.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.676
EAN
0053893778068
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3877
Assembly Number
902A2
Assembly Components
3877 (2) | 3820 (2) | K158481 (1) | K158482R (2)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3877-902A2
Weight / LBS
3.851
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3877; 1-5/8" Bore; 3-3/8" Outside Diameter; 2-3/8" Width; Double Row
Outside Diameter
3.375 Inch | 85.725 Millimeter
Assembly Width
2.375 Inch | 60.325 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
