https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
387S-90343
TIMKEN TIMKEN
Description
387S-90343 TAPERED ROLLER BEARING ASSY ; 2-1/4" ID 3-15/16" OD DOUBLE CUP
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 387; 2-1/4" Bore; 3.937" Outside Diameter; 1.937" Width; Double Row
Part #
387S-90343
BDI #
1338911
Details
468.65
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/387S-90343/p/1338911
Your Price
$ 468.65 / each
$ 469.00 / each BDIExpress
$ 469.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.354
EAN
0053893022833
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
387
Assembly Number
90343
Assembly Components
387-S (2) | 384ED (1) | X1S-387 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
387S-90343
Weight / LBS
3.14
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 387; 2-1/4" Bore; 3.937" Outside Diameter; 1.937" Width; Double Row
Outside Diameter
3.937 Inch | 100 Millimeter
Assembly Width
1.937 Inch | 49.2 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
