https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Mjh8aW1hZ2UvanBlZ3xhRGRoTDJoaU1TOHhNRGd5TVRRM056YzJNVEExTkM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYek13TUhnek1EQXVhbkJufGE0YWM2OTIxYTNmNWM4MWI2N2MwY2E0MTQyYzdiNjkyNmMxYTYyN2Y4MDRkOTk0OWZiMWE3NTRkNzhhNjZjZjg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Mjh8aW1hZ2UvanBlZ3xhRGRoTDJoaU1TOHhNRGd5TVRRM056YzJNVEExTkM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYek13TUhnek1EQXVhbkJufGE0YWM2OTIxYTNmNWM4MWI2N2MwY2E0MTQyYzdiNjkyNmMxYTYyN2Y4MDRkOTk0OWZiMWE3NTRkNzhhNjZjZjg
TIMKEN
TIMKEN
39590-90069
TIMKEN TIMKEN
Description
39590-90069 TAPERED ROLLER BEARING ASSY ; 2-5/8" BORE 4-7/16" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 39590; 2-5/8" Bore; 4-7/16" Outside Diameter; 2-3/8" Width; Double Row
Part #
39590-90069
BDI #
1339284
Details
473.8
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/39590-90069/p/1339284
Your Price
$ 473.80 / each
$ 474.00 / each BDIExpress
$ 474.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.513
EAN
0053893281049
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
39590
Assembly Number
90069
Assembly Components
39590 (2) | 39521 (2) | K326056R (1) | K326057R (2)
End Play
0.014
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39590-90069
Weight / LBS
5.731
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 39590; 2-5/8" Bore; 4-7/16" Outside Diameter; 2-3/8" Width; Double Row
Bore
2.625 Inch | 66.675 Millimeter
Assembly Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
