https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
395LA-902A4
TIMKEN TIMKEN
Description
395LA-902A4 TAPERED ROLLER BEARING ASSY ; SINGLE ROW 4-8 OD 2-11/16" BORE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 395LA; 2-11/16" Bore; Single Row
Part #
395LA-902A4
BDI #
1339327
Details
119.48
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/395LA-902A4/p/1339327
Your Price
$ 119.48 / each
$ 120.00 / each BDIExpress
$ 120.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.544
EAN
0053893027333
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
395LA
Assembly Number
902A4
Assembly Components
399A (1) | 395LA (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | With Duo-Face-Plus Seal
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
395LA-902A4
Weight / LBS
1.289
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 395LA; 2-11/16" Bore; Single Row
Bore
2.688 Inch | 68.275 Millimeter
