https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
4580-902A1
TIMKEN TIMKEN
Description
4580-902A1 TAPERED ROLLER BEARING ASSY ; SINGLE ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 4580; 2" Bore; 4-1/8" Outside Diameter; 1-9/16" Width; Single Row
Part #
4580-902A1
BDI #
24624894
Details
322.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4580-902A1/p/24624894
Your Price
$ 322.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.608
EAN
0053893318080
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
4580
Assembly Number
902A1
Assembly Components
4580 (1) | 4535 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4580-902A1
Weight / LBS
3.613
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 4580; 2" Bore; 4-1/8" Outside Diameter; 1-9/16" Width; Single Row
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter
Assembly Width
1.563 Inch | 39.7 Millimeter
