

TIMKEN
TIMKEN
462-90055
TIMKEN TIMKEN
Description
462-90055 PRECISION TR BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 462; 2-1/4" Bore; 4-1/4" Outside Diameter; 1-3/32" Width; Single Row
Part #
462-90055
BDI #
1343792

Details
1252.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/462-90055/p/1343792
Your Price
$ 1,252.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.142
EAN
0053893036427
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
462
Assembly Number
90055
Assembly Components
462 (1) | 453A (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
462-90055
Weight / LBS
2.518
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 462; 2-1/4" Bore; 4-1/4" Outside Diameter; 1-3/32" Width; Single Row
Assembly Width
1.094 Inch | 27.788 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter