https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
495S-90151
TIMKEN TIMKEN
Description
495S-90151 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE ROW PREC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 495; 2-13/16" Bore; 5-1/4" Outside Diameter; 1-3/16" Width; Single Row
Part #
495S-90151
BDI #
1345543
Details
1522.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/495S-90151/p/1345543
Your Price
$ 1,522.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.798
EAN
0053893045870
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
495
Assembly Number
90151
Assembly Components
495-S (1) | 492A (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
495S-90151
Weight / LBS
4.118
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 495; 2-13/16" Bore; 5-1/4" Outside Diameter; 1-3/16" Width; Single Row
Outside Diameter
5.25 Inch | 133.35 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter
