Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4T-30208 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
17142393 Tapered Roller Bearing Assemblies 

NTN NTN

4T-30208

Description

30208 TAPERED RLR BRG ; 40MMX80MMX19.75MM

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30208; 40MM Bore; 80MM Outside Diameter; 19.75MM Width; Single Row

Part #

30208

BDI #
17142393

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

53.74 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 53.74 / each BDIExpress
QTY

Inventory

Total: 1

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.435
EAN
4547359003208
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
30208
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.95901
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30208; 40MM Bore; 80MM Outside Diameter; 19.75MM Width; Single Row
Bore
1.575 Inch | 40 Millimeter
Assembly Width
0.778 Inch | 19.75 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter