Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4T-LM29749/LM29710 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
1222157 Tapered Roller Bearing Assemblies 

NTN NTN

4T-LM29749/LM29710

Description

LM29749/LM29710 TAPERED RLR BRG ; 1.5"X2.5625"X0.72" CARB STL

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM29749; 38.1MM Bore; 65.1MM Outside Diameter; 18.034MM Width; Single Row

Part #

LM29749/LM29710

BDI #
1222157

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

48.7 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 48.70 / each BDIExpress
QTY

Inventory

Total: 3

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.23
EAN
4547359481860
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM29749
Assembly Components
4T-LM29749 (1) | 4T-LM29710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.51809
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM29749; 38.1MM Bore; 65.1MM Outside Diameter; 18.034MM Width; Single Row
Outside Diameter
2.563 Inch | 65.1 Millimeter
Assembly Width
0.71 Inch | 18.034 Millimeter
Bore
1.5 Inch | 38.1 Millimeter