

NTN
NTN
4T-LM67049A/LM67010
NTN NTN
Description
LM67049A/LM67010 TAPERED RLR BRG ; NON RETURNABLE 1.25"X2.328"X0.66"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM67049; 31.75MM Bore; 59.131MM Outside Diameter; 15.875MM Width; Single Row
Part #
LM67049A/LM67010
BDI #
1203288

Details
38.86
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-LM67049A-LM67010/p/1203288
Your Price
$ 38.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.183
EAN
4550253070726
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM67049
Assembly Components
4T-LM67049A (1) | 4T-LM67010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.39683
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM67049; 31.75MM Bore; 59.131MM Outside Diameter; 15.875MM Width; Single Row
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter
Assembly Width
0.625 Inch | 15.875 Millimeter