

TIMKEN
TIMKEN
52400-90075
TIMKEN TIMKEN
Description
52400-90075 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL CUP ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 52400; 4" Bore; 6-3/8" Outside Diameter; 3-1/4" Width; Double Row
Part #
52400-90075
BDI #
1345945

Details
1218.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/52400-90075/p/1345945
Your Price
$ 1,218.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.871
EAN
0053893323084
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
52400
Assembly Number
90075
Assembly Components
52400 (2) | 52637D (1) | X1S-52400 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
52400-90075
Weight / LBS
13.343
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 52400; 4" Bore; 6-3/8" Outside Diameter; 3-1/4" Width; Double Row
Outside Diameter
6.375 Inch | 161.92 Millimeter
Bore
4 Inch | 101.6 Millimeter
Assembly Width
3.25 Inch | 82.55 Millimeter