TIMKEN
TIMKEN
55200C-907A6
TIMKEN TIMKEN
Description
55200C-907A6 TAPERED ROLLER BEARING ASSY ; SINGLE ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 55200; 2" Bore; 4-3/8" Outside Diameter; 1-3/16" Width; Single Row
Part #
55200C-907A6
BDI #
24624923

Details
174.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/55200C-907A6/p/24624923
Your Price
$ 174.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.366
EAN
0053893339054
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
55200
Assembly Number
907A6
Assembly Components
55200C (1) | 55437 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
55200C-907A6
Weight / LBS
3.101
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 55200; 2" Bore; 4-3/8" Outside Diameter; 1-3/16" Width; Single Row
Assembly Width
1.188 Inch | 30.175 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter