https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-TM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDR8aW1hZ2UvanBlZ3xhR0ZpTDJnd01DOHhNRGd5TVRRMk1UWTNNVGsyTmk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMVJOWHpNd01IZ3pNREF1YW5Cbnw2OGJhNjYxODZhMDNiZjY5ODZlMzA5MWY1MTEzMDJlMmVjMzBmOWUwZTNjOWY4OTM0YWE3ZmFlZDNlZjk1YmUy
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-TM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDR8aW1hZ2UvanBlZ3xhR0ZpTDJnd01DOHhNRGd5TVRRMk1UWTNNVGsyTmk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMVJOWHpNd01IZ3pNREF1YW5Cbnw2OGJhNjYxODZhMDNiZjY5ODZlMzA5MWY1MTEzMDJlMmVjMzBmOWUwZTNjOWY4OTM0YWE3ZmFlZDNlZjk1YmUy
TIMKEN
TIMKEN
580-902B3
TIMKEN TIMKEN
Description
580-902B3 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 580; 3-1/4" Bore; 5.512" Outside Diameter; 2-7/8" Width; Double Row
Part #
580-902B3
BDI #
1347195
Details
764.26
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/580-902B3/p/1347195
Your Price
$ 764.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.638
EAN
0053893808666
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
580
Assembly Number
902B3
Assembly Components
580 (2) | 572 (2) | XC2057-SA (1) | XC2057-SB (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
580-902B3
Weight / LBS
10.505
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 580; 3-1/4" Bore; 5.512" Outside Diameter; 2-7/8" Width; Double Row
Bore
3.25 Inch | 82.55 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Assembly Width
2.875 Inch | 73.025 Millimeter
