

TIMKEN
TIMKEN
67989-90112
TIMKEN TIMKEN
Description
67989-90112 TAPERED ROLLER BEARING ASSY ; POR NON RETURNABLE SINGLE PREC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67989; 8-1/4" Bore; 11-1/8" Outside Diameter; 11.402" Flange Outside Diameter; 21/32" Width; Single Row
Part #
67989-90112
BDI #
1349528

Details
12272.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67989-90112/p/1349528
Your Price
$ 12,272.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.117
EAN
0053893377582
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
67989
Assembly Number
90112
Assembly Components
67989 (1) | 67920-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67989-90112
Weight / LBS
18.896
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67989; 8-1/4" Bore; 11-1/8" Outside Diameter; 11.402" Flange Outside Diameter; 21/32" Width; Single Row
Outside Diameter
11.125 Inch | 282.575 Millimeter
Bore
8.25 Inch | 209.55 Millimeter
Assembly Width
0.656 Inch | 16.662 Millimeter
Flange Outside Diameter
11.402 Inch | 289.611 Millimeter