![687-90063](/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMzJ8aW1hZ2UvanBlZ3xhRE01TDJnMk1pOHhNRE14TnpVeE9UVTROVE14TUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpGRVExQmZNekF3ZURNd01DNXFjR2N8MGU4OGEwZjE4NjIxYTMzMzFmODQ0YmEyYWVhZmI4NzliYTY4Y2RiMzI3MzkyNmU4ODE0NDUyMmEyZTkyYjE0Mw)
![687-90063](/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMzJ8aW1hZ2UvanBlZ3xhRE01TDJnMk1pOHhNRE14TnpVeE9UVTROVE14TUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpGRVExQmZNekF3ZURNd01DNXFjR2N8MGU4OGEwZjE4NjIxYTMzMzFmODQ0YmEyYWVhZmI4NzliYTY4Y2RiMzI3MzkyNmU4ODE0NDUyMmEyZTkyYjE0Mw)
TIMKEN
TIMKEN
687-90063
TIMKEN TIMKEN
Description
687-90063 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 687; 4" Bore; 6-5/8" Outside Diameter; 3-5/8" Width; Double Row
Part #
687-90063
BDI #
1349664
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1151.93068695
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/687-90063/p/1349664
Your Price
$ 1,151.93 / each
$ 1,390.56 / each BDIExpress
$ 1,390.56 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.92
EAN
0053893079257
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
687
Assembly Number
90063
Assembly Components
687 (2) | 672D (1) | X1S-687 (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
687-90063
Weight / LBS
15.656
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 687; 4" Bore; 6-5/8" Outside Diameter; 3-5/8" Width; Double Row
Assembly Width
3.625 Inch | 92.075 Millimeter
Bore
4 Inch | 101.6 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter