https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
72218C-90058
TIMKEN TIMKEN
Description
72218C-90058 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 72218; 2-3/16" Bore; 4-7/8" Outside Diameter; 3.062" Width; Double Row
Part #
72218C-90058
BDI #
1350451
Details
1242.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/72218C-90058/p/1350451
Your Price
$ 1,242.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.173
EAN
0053893370323
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
72218
Assembly Number
90058
Assembly Components
72218C (2) | 72488D (1) | X1S-72218 (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
72218C-90058
Weight / LBS
9.39
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 72218; 2-3/16" Bore; 4-7/8" Outside Diameter; 3.062" Width; Double Row
Assembly Width
3.062 Inch | 77.775 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter
